
Monte Carlo MNC-2341 Machine Crafted Area Rug
Mfr # MNC2341-67SQ
Zoro # G010342814
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Brown, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2341-67SQ
Zoro #
G010342814
UPC #
889292473088
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Cream, Light Brown, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Square
Includes
Care Label
Weight
10.76 lb
Features
Machine Crafted
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introducing the Monte Carlo area rug, an updated traditional design that will bring a touch of classic style to your living space. This machine-woven piece is made with premium polypropylene in Turkey and features a medium pile, making it perfect for high traffic areas. With its intricate pattern and timeless look, this area rug will make a great addition to any room in your home. Plus, you can rest easy knowing that it's simple to care for ? just spot clean with mild detergent when needed. Add a quality rug pad underneath for extra cushioning and protection of your floors. The Monte Carlo area rug is sure to become the centerpiece of your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.