Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monte Carlo MNC-2342 Machine Crafted Area Rug

  • Mfr # MNC2342-53RD

  • Zoro # G110342936


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 5 ft 3 in
Color
Cream, Light Brown, Dark Brown, Brown
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2342-53RD
Zoro #
G110342936
UPC #
889292473156
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Cream, Light Brown, Dark Brown, Brown
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Round
Features
Machine Crafted
Weight
6.89 lb
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing

Description

Introducing the Monte Carlo area rug, an updated traditional design that will bring a touch of classic style to your living space. This machine-woven piece is made with premium polypropylene in Turkey and features a medium pile, making it perfect for high traffic areas. With its intricate pattern and timeless look, this area rug will make a great addition to any room in your home. Plus, you can rest easy knowing that it's simple to care for ? just spot clean with mild detergent when needed. Add a quality rug pad underneath for extra cushioning and protection of your floors. The Monte Carlo area rug is sure to become the centerpiece of your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.