
Monte Carlo MNC-2343 Machine Crafted Area Rug
Mfr # MNC2343-710103
Zoro # G610344119
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2343-710103
Zoro #
G610344119
UPC #
889292602433
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Rust, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.02 lb
Backing
No Backing
Primary Color
Light Blue
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Description
The Monte Carlo area rug is an elegant and sophisticated addition to any space. Made of polypropylene in Turkey, this machine-woven rug is perfect for high traffic areas with its medium pile and dense construction. The gorgeous style of this piece makes it a great accent to your home decor while its spot-cleanable surface ensures that it stays looking beautiful for years to come. Add a touch of class and sophistication with the Monte Carlo area rug. For best results, use with a rug pad for extra cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.