
Monte Carlo MNC-2343 Machine Crafted Area Rug
Mfr # MNC2343-81012
Zoro # G710344132
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2343-81012
Zoro #
G710344132
UPC #
888473220343
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.43 in
Details
Color
Rust, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
26.52 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Light Blue
High/Low Texture
No
Description
The Monte Carlo area rug is an elegant and sophisticated addition to any space. Made of polypropylene in Turkey, this machine-woven rug is perfect for high traffic areas with its medium pile and dense construction. The gorgeous style of this piece makes it a great accent to your home decor while its spot-cleanable surface ensures that it stays looking beautiful for years to come. Add a touch of class and sophistication with the Monte Carlo area rug. For best results, use with a rug pad for extra cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.