Zoro Homepage

Monte Carlo MNC-2344 Machine Crafted Area Rug

  • Mfr # MNC2344-81012

  • Zoro # G010344078


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Light Brown, Ivory
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2344-81012
Zoro #
G010344078
UPC #
888473220350
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.43 in

Details

Color
Light Brown, Ivory
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
26.52 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Primary Color
Ash
Construction
Machine Woven
Backing
No Backing
Machine Washable
No

Description

The Monte Carlo area rug is an elegant and sophisticated addition to any space. Made of polypropylene in Turkey, this machine-woven rug is perfect for high traffic areas with its medium pile and dense construction. The gorgeous style of this piece makes it a great accent to your home decor while its spot-cleanable surface ensures that it stays looking beautiful for years to come. Add a touch of class and sophistication with the Monte Carlo area rug. For best results, use with a rug pad for extra cushioning and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.