Monte Carlo MNC-2346 Machine Crafted Area Rug

  • Mfr # MNC2346-81012

  • Zoro # G910343980


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Charcoal, Medium Gray, Ink Blue, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2346-81012
Zoro #
G910343980
UPC #
888473220367
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.43 in

Details

Color
Charcoal, Medium Gray, Ink Blue, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
26.52 lb
Features
Machine Crafted
Backing
No Backing
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Grey
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

The Monte Carlo area rug will add a touch of style and grace to any room in your home. This piece, which is machine-woven from Polypropylene in Turkey, boasts a medium pile that is perfect for high traffic areas. It is sure to bring out the beauty of any space while providing you with comfort and warmth underfoot. Plus, it's easy to maintain: just spot clean with mild detergent when needed. Add this beautiful piece to your home and enjoy its sophisticated charm for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.