
Monte Carlo MNC-2349 Machine Crafted Area Rug
Mfr # MNC2349-5373
Zoro # G110344794
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Medium Gray, Ink Blue, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNC2349-5373
Zoro #
G110344794
UPC #
889292602655
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Black, Medium Gray, Ink Blue, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
9.47 lb
Includes
Care Label
Printed Design
No
Primary Color
Jet Black
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Description
The Monte Carlo area rug will add a touch of style and grace to any room in your home. This piece, which is machine-woven from Polypropylene in Turkey, boasts a medium pile that is perfect for high traffic areas. It is sure to bring out the beauty of any space while providing you with comfort and warmth underfoot. Plus, it's easy to maintain: just spot clean with mild detergent when needed. Add this beautiful piece to your home and enjoy its sophisticated charm for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.