
Monte Carlo MNC-2349 Machine Crafted Area Rug
Mfr # MNC2349-710103
Zoro # G110344770
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Medium Gray, Ink Blue, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2349-710103
Zoro #
G110344770
UPC #
889292602679
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Black, Medium Gray, Ink Blue, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.02 lb
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Jet Black
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Description
The Monte Carlo area rug will add a touch of style and grace to any room in your home. This piece, which is machine-woven from Polypropylene in Turkey, boasts a medium pile that is perfect for high traffic areas. It is sure to bring out the beauty of any space while providing you with comfort and warmth underfoot. Plus, it's easy to maintain: just spot clean with mild detergent when needed. Add this beautiful piece to your home and enjoy its sophisticated charm for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.