Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monte Carlo MNC-2351 Machine Crafted Area Rug

  • Mfr # MNC2351-679

  • Zoro # G310344952


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Cream, Medium Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2351-679
Zoro #
G310344952
UPC #
889292602747
Country of Origin
Turkey

Dimensions

Size
6 ft 11 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.43 in

Details

Color
Ink Blue, Cream, Medium Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.54 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
Primary Color
Light Silver
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No

Description

The Monte Carlo area rug is the perfect addition to any home. With a beautiful style, this machine-woven piece is crafted from durable polypropylene and is designed for high traffic areas. It features a medium pile, making it comfortable to walk on and provides a great look for your space. Plus, its made in Turkey and comes with easy spot cleaning instructions. Place it over hardwood or carpeted floors for added dimension and warmth, and don't forget to use a rug pad underneath for better protection and stability!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.