
Monte Carlo MNC-2353 Machine Crafted Area Rug
Mfr # MNC2353-710103
Zoro # G310346246
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Ivory, Light Brown, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2353-710103
Zoro #
G310346246
UPC #
889292602839
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Dark Brown, Ivory, Light Brown, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
20.02 lb
Includes
Care Label
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Off-White
Printed Design
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Description
The Monte Carlo area rug is the perfect addition to any home. With a beautiful style, this machine-woven piece is crafted from durable polypropylene and is designed for high traffic areas. It features a medium pile, making it comfortable to walk on and provides a great look for your space. Plus, its made in Turkey and comes with easy spot cleaning instructions. Place it over hardwood or carpeted floors for added dimension and warmth, and don't forget to use a rug pad underneath for better protection and stability!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.