
Montezuma MTZ-2004 Handmade Area Rug
Mfr # MTZ2004-58
Zoro # G110358463
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Light Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTZ2004-58
Zoro #
G110358463
UPC #
888473342830
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.31 in
Details
Color
Light Gray, Light Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
12 lb
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Bohemian
Primary Color
Off-White
Backing
No Backing
High/Low Texture
Yes
Has Fringe
No
Description
This Montezuma area rug will add a global flair to any room. Hand woven in India, this wool rug has a high-low construction and no pile for a unique texture and pattern. Recommended for use with a rug pad, it is easy to clean with spot cleaning only. Add style and texture to your home with this one-of-a-kind handwoven wool Montezuma area rug from India.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.