
Montezuma MTZ-2004 Handmade Area Rug
Mfr # MTZ2004-913
Zoro # G510358438
product price: $1,515.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Light Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTZ2004-913
Zoro #
G510358438
UPC #
888473342885
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.31 in
Details
Color
Light Gray, Light Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
35.1 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Sub Style
Bohemian
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
Printed Design
No
Durable/Performance Rated
No
Primary Color
Off-White
High/Low Texture
Yes
Has Fringe
No
Description
This Montezuma area rug will add a global flair to any room. Hand woven in India, this wool rug has a high-low construction and no pile for a unique texture and pattern. Recommended for use with a rug pad, it is easy to clean with spot cleaning only. Add style and texture to your home with this one-of-a-kind handwoven wool Montezuma area rug from India.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.