
Montezuma MTZ-2005 Handmade Area Rug
Mfr # MTZ2005-58
Zoro # G010359522
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Light Brown, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTZ2005-58
Zoro #
G010359522
UPC #
888473342946
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.31 in
Details
Color
Light Gray, Light Brown, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
12 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Has Fringe
No
Construction
Hand Woven
Primary Color
Off-White
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Description
This Montezuma area rug is the perfect addition to any home! Featuring a global style, this hand-woven wool rug is made in India and features a high/low pile construction. It's low pile design makes it easy to clean and maintain - just spot clean with mild detergent and water as needed. The perfect way to add character and texture to your living space, this wool area rug offers beautiful visual interest while keeping your floors safe from scratches. Plus, for optimal performance, pair with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.