Zoro Homepage

Mood MDD-2304 Machine Crafted Area Rug

  • Mfr # MDD2304-537

  • Zoro # G110350429


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Blue, Ice Blue, Gray, Light Gray, Charcoal, Cream
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDD2304-537
Zoro #
G110350429
UPC #
889292199841
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.3 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in

Details

Color
Blue, Ice Blue, Gray, Light Gray, Charcoal, Cream
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.27 lb
Features
Machine Crafted
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No

Description

This Mood area rug is an ideal addition to your modern home. Featuring a high/low texture, this machine woven rug from Turkey is crafted with Polypropylene and Polyester for durability and style. With a medium pile, it's perfect for withstanding high traffic while adding a touch of modern flair to any room in your home. For extra protection and cushioning, we recommend using a rug pad not included. Care instructions include spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.