Zoro Homepage

Moroccan Shag MCS-2305 Machine Crafted Area Rug

  • Mfr # MCS2305-5373

  • Zoro # G410346238


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Pile Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS2305-5373
Zoro #
G410346238
UPC #
888473733256
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.59 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.63 in

Details

Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Shape
Rectangle
Includes
Care Label
Weight
17.43 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Moroccan
Printed Design
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Machine Washable
No
Construction
Machine Woven

Description

Bring a sense of global style and comfort to any room with the Moroccan Shag Area Rug. This gorgeous area rug is crafted from a blend of polypropylene and polyester to create a luxurious, high-pile look that will elevate your interior design. The bold yet stylish Moroccan Global pattern adds an exotic touch to any room and creates a unique visual texture that's sure to be admired by all who see it. Perfect for living rooms, bedrooms, dens or studies, this Turkish-made rug will bring warmth and charm into your home. Plus, its machine woven construction ensures superior durability that's sure to last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.