
Moroccan Shag MCS-2306 Machine Crafted Area Rug
Mfr # MCS2306-710103
Zoro # G010346003
product price: $575.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White, Charcoal, White
Style
Modern
Material
Face: 65% Polypropylene, 35% Polyester
Pile Height
0.59 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS2306-710103
Zoro #
G010346003
UPC #
888473733331
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.59 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.63 in
Details
Color
Black, Off-White, Charcoal, White
Style
Modern
Material
Face: 65% Polypropylene, 35% Polyester
Shape
Rectangle
Weight
36.84 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Scandinavian
Backing
No Backing
High/Low Texture
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Moroccan Shag area rug is the perfect addition to any modern decor. Expertly machine woven in Thailand, this high pile, high/low design is crafted from a soft blend of Polypropylene and Polyester. The thick texture and unique design of this area rug makes it an ideal choice for any living room or bedroom. To ensure maximum comfort and durability, we recommend using with a rug pad sold separately. Add a touch of style to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.