
Moroccan Shag MCS-2307 Machine Crafted Area Rug
Mfr # MCS2307-710103
Zoro # G610345772
product price: $575.00
/ea
Free Shipping & Returns
Key Features
Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Pile Height
0.59 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS2307-710103
Zoro #
G610345772
UPC #
888473733393
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.59 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.63 in
Details
Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Shape
Rectangle
Includes
Care Label
Weight
36.84 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Sub Style
Moroccan
Printed Design
No
High/Low Texture
Yes
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Description
Discover the perfect addition to your home with this luxurious Moroccan Shag area rug. Boasting a modern global style, this hand-made piece is made from a combination of polypropylene and polyester for a soft yet durable feel. The machine woven construction ensures that it will last for years to come, while the high pile offers an inviting look and feel to any room. For best results, pair with an appropriate rug pad to keep it in place. With its distinct Moroccan style, this beautiful area rug is sure to make a statement in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.