Zoro Homepage

Moroccan Shag MCS-2309 Machine Crafted Area Rug

  • Mfr # MCS2309-5373

  • Zoro # G010345860


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Pile Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS2309-5373
Zoro #
G010345860
UPC #
888473760566
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.59 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.63 in

Details

Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Shape
Rectangle
Includes
Care Label
Weight
17.43 lb
Features
Machine Crafted
Backing
No Backing
Sub Style
Moroccan
Printed Design
No
Primary Color
Black
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
Yes

Description

This Moroccan Shag area rug is the perfect addition to any room in your home! The Global style design and high/low construction adds texture and dimension to any space. It's made of Polypropylene and Polyester, making it soft, durable, and easy to clean. This high pile rug is machine woven in Thailand for a professional finish. We recommend using a rug pad not included for added comfort and stability. This stylish area rug will be sure to make a statement in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.