
Moroccan Shag MCS-2309 Machine Crafted Area Rug
Mfr # MCS2309-81012
Zoro # G310346864
product price: $875.00
/ea
Free Shipping & Returns
Key Features
Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Pile Height
0.59 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS2309-81012
Zoro #
G310346864
UPC #
888473889861
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.59 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.63 in
Details
Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Shape
Rectangle
Weight
48.8 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
White
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Description
This Moroccan Shag area rug is the perfect addition to any room in your home! The Global style design and high/low construction adds texture and dimension to any space. It's made of Polypropylene and Polyester, making it soft, durable, and easy to clean. This high pile rug is machine woven in Thailand for a professional finish. We recommend using a rug pad not included for added comfort and stability. This stylish area rug will be sure to make a statement in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.