Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morocco MRC-2300 Machine Crafted Area Rug

  • Mfr # MRC2300-5373

  • Zoro # G710360453


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Medium Purple, Pink, Teal, Pale Blue, Dark Blue, Burnt Orange
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC2300-5373
Zoro #
G710360453
UPC #
888473795445
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.33 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Medium Purple, Pink, Teal, Pale Blue, Dark Blue, Burnt Orange
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
12.5 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Sub Style
Bohemian
Construction
Machine Woven
Printed Design
No
Primary Color
Purple
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No

Description

This exquisite Morocco area rug is a stunning addition to any room. Featuring a classic global style, this machine-woven piece from Turkey is crafted from polypropylene for superior durability, making it ideal for high-traffic areas. Its medium pile height provides cushioned comfort and an easy way to add texture and warmth to any space. For optimal performance, we recommend using with a rug pad not included. To keep this rug looking great for years to come, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.