Zoro Homepage

Morocco MRC-2304 Machine Crafted Area Rug

  • Mfr # MRC2304-93123

  • Zoro # G610361536


product price: $322.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Dark Blue, Teal, Pale Blue, Charcoal, Medium Purple, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC2304-93123
Zoro #
G610361536
UPC #
888473875093
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.33 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.35 in

Details

Color
Dark Blue, Teal, Pale Blue, Charcoal, Medium Purple, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
35.97 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Blue
Machine Washable
No
Has Fringe
No

Description

Introducing the Morocco area rug, the perfect piece for your traditional-style home. This updated traditional design features a machine woven construction made of polypropylene, making it durable enough to stand up to everyday wear and tear. The medium pile is designed for high traffic areas, so you can be sure that this rug will last for years to come. Plus, this area rug is easy to care for - just spot clean with mild detergent as needed! Finally, we recommend using a rug pad beneath the Morocco area rug for added stability and cushioning. Make this beautiful Moroccan-inspired area rug the centerpiece of any room today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.