
Morocco MRC-2321 Machine Crafted Area Rug (Discontinued)
- Mfr # MRC2321-23
- Zoro # G910361656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRC2321-23
Zoro #
G910361656
UPC #
888473796374
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.33 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Light Gray, Brown, Teal, Pale Blue, Charcoal, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
1.92 lb
Includes
Care Label
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Primary Color
Beige
Machine Washable
No
Construction
Machine Woven
Description
This Morocco area rug will add a timeless style to any room in your home. The updated traditional design is sure to enhance your decor with its intricate details and classic charm. Crafted from durable polypropylene, this machine-woven piece is designed for a medium pile and is suitable for high traffic areas. Complete with care instructions that recommend spot cleaning with mild detergent, this area rug will make an ideal centerpiece in your living space for years to come. For best results, pair it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.