
Morocotton MCT-2300 Area Rug , With Fringe (Discontinued)
- Mfr # MCT2300-649
- Zoro # G510346824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCT2300-649
Zoro #
G510346824
UPC #
889292377843
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.51 in
Length (In.)
108.27 in
Width (In.)
75.59 in
Thickness
0.59 in
Details
Color
Black, Medium Gray
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
21.6 lb
Includes
Care Label
Primary Color
Light Silver
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Machine Washable
No
Sub Style
Southwestern
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Description
The Morocotton area rug is a stunning piece of art that will add unique style to any room in your home. Its southwestern rustic design features a high pile and fringe, creating an inviting atmosphere for you and your guests. This beautiful rug is made from soft cotton, woven together using machine precision to ensure lasting durability. It?s even crafted in Turkey for an extra touch of luxury! To keep this amazing piece looking its best, we recommend using it with a rug pad and spot cleaning with water only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.