
Morocotton MCT-2303 Area Rug , With Fringe (Discontinued)
- Mfr # MCT2303-649
- Zoro # G110347160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCT2303-649
Zoro #
G110347160
UPC #
889292377997
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.51 in
Length (In.)
108.27 in
Width (In.)
75.59 in
Thickness
0.59 in
Details
Color
Black, Medium Gray
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
21.6 lb
Features
Has Fringe
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Southwestern
Printed Design
No
High/Low Texture
No
Backing
No Backing
Primary Color
Off-White
Construction
Machine Woven
Has Fringe
Yes
Description
Add a touch of rustic elegance to your home with this Morocotton area rug. This beautiful high-pile, machine-woven rug is crafted from cotton and made in Turkey. Featuring a fringe detail, it will bring the perfect finishing touch to your living room or bedroom decor. For best results, use with a rug pad not included and professional cleaning only. Transform your space today with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.