
Morocotton MCT-2307 Area Rug , With Fringe (Discontinued)
- Mfr # MCT2307-649
- Zoro # G210350640
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCT2307-649
Zoro #
G210350640
UPC #
889292378192
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.51 in
Length (In.)
108.27 in
Width (In.)
75.59 in
Thickness
0.59 in
Details
Color
Black, White
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
21.6 lb
Features
Has Fringe
Outdoor Safe
No
Sub Style
Bohemian
Has Fringe
Yes
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Primary Color
Off-White
Machine Washable
No
Durable/Performance Rated
No
Description
Introducing the Bohemian Global Morocotton area rug, a stunning statement piece that promises to elevate your interior decor. Made in Turkey and machine woven, this rug boasts a high pile construction offering comfort underfoot. Its distinctive fringe detail adds a touch of whimsy and character to any room. Being made of cotton, it provides durability for high traffic areas while maintaining its fresh look. To ensure longevity and stability, we recommend using it with a rug pad. And when it comes to cleanliness, fear not! This easy-care rug only requires spot cleaning with water. Add an essence of charm and warmth to your space with our Morocotton area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.