Zoro Homepage

Murat MUT-2321 Machine Crafted Area Rug

  • Mfr # MUT2321-2712

  • Zoro # G010359454


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Aqua, Burgandy, Ink Blue, Yellow, Slate, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUT2321-2712
Zoro #
G010359454
UPC #
889292168700
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.26 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.3 in

Details

Color
Aqua, Burgandy, Ink Blue, Yellow, Slate, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
8.17 lb
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No

Description

Introduce a touch of classic charm to your living space with our Murat area rug. Inspired by the timeless elegance of traditional designs, this rug brings an updated twist to your decor. Expertly machine-woven in Turkey from hard-wearing polypropylene, it showcases a medium pile that's perfect for high-traffic areas in your home. The use of a rug pad is recommended to prevent slipping and extend its life. To keep the Murat area rug looking its best, simply spot clean with a mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.