
Murat MUT-2321 Machine Crafted Area Rug
Mfr # MUT2321-2773
Zoro # G810359364
product price: $81.85
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Burgandy, Ink Blue, Yellow, Slate, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUT2321-2773
Zoro #
G810359364
UPC #
889292168717
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.3 in
Details
Color
Aqua, Burgandy, Ink Blue, Yellow, Slate, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Weight
4.93 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Description
Introduce a touch of classic charm to your living space with our Murat area rug. Inspired by the timeless elegance of traditional designs, this rug brings an updated twist to your decor. Expertly machine-woven in Turkey from hard-wearing polypropylene, it showcases a medium pile that's perfect for high-traffic areas in your home. The use of a rug pad is recommended to prevent slipping and extend its life. To keep the Murat area rug looking its best, simply spot clean with a mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.