Zoro Homepage

Mystique M-211 Handmade Area Rug

  • Mfr # M211-913

  • Zoro # G910360963


product price: $2,045.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
9 ft x 13 ft
Color
Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M211-913
Zoro #
G910360963
UPC #
764262280685
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.63 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.86 in

Details

Color
Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
87.75 lb
Features
Handmade
Sub Style
Minimalist
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Has Fringe
No
Construction
Hand Loomed
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No

Description

Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.