Zoro Homepage

Mystique M-312 Handmade Area Rug

  • Mfr # M312-268

  • Zoro # G310367166


product price: $355.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.63 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M312-268
Zoro #
G310367166
UPC #
764262267679
Country of Origin
India

Dimensions

Pile Height
0.63 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.86 in
Size
2 ft 6 in x 8 ft

Details

Color
Charcoal
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Weight
15 lb
Includes
Care Label
Sub Style
Minimalist
Style
Modern
Outdoor Safe
No
Backing
Canvas
Has Fringe
No
High/Low Texture
Yes
Primary Color
Purple
Construction
Hand Loomed
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No

Description

Introducing the Mystique area rug, a modern style statement piece to bring your home decor to life. Hand loomed in India with high-quality wool and a high/low pile, this rug will add softness and texture to any room. Perfect for contemporary spaces, the Mystique is designed with durability in mind, so you can enjoy it for years to come. For best results, use with a rug pad sold separately. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.