Zoro Homepage

Mystique M-315 Handmade Area Rug

  • Mfr # M315-913

  • Zoro # G110341823


product price: $2,045.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
9 ft x 13 ft
Color
Olive, Dark Green
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M315-913
Zoro #
G110341823
UPC #
764262303094
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.63 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.86 in

Details

Color
Olive, Dark Green
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
87.75 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
High/Low Texture
Yes
Sub Style
Minimalist
Construction
Hand Loomed
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No

Description

Introducing the Mystique area rug, a modern style statement piece to bring your home decor to life. Hand loomed in India with high-quality wool and a high/low pile, this rug will add softness and texture to any room. Perfect for contemporary spaces, the Mystique is designed with durability in mind, so you can enjoy it for years to come. For best results, use with a rug pad sold separately. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.