Zoro Homepage

Mystique M-330 Handmade Area Rug

  • Mfr # M330-6RD

  • Zoro # G010343019


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Dark Blue
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M330-6RD
Zoro #
G010343019
UPC #
764262305913
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.63 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.86 in

Details

Color
Dark Blue
Style
Modern
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
27 lb
Printed Design
No
Construction
Hand Loomed
Outdoor Safe
No
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes

Description

Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.