
Mystique M-330 Handmade Area Rug
Mfr # M330-99RD
Zoro # G510343106
product price: $1,660.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Size
9 ft 9 in x 9 ft 9 in
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M330-99RD
Zoro #
G510343106
UPC #
764262303575
Country of Origin
India
Dimensions
Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.63 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.86 in
Details
Color
Dark Blue
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
71.3 lb
Machine Washable
No
High/Low Texture
Yes
Sub Style
Minimalist
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Construction
Hand Loomed
High Traffic Compatible
Yes
Description
Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.