Zoro Homepage

Mystique M-332 Handmade Area Rug

  • Mfr # M332-268

  • Zoro # G810344254


product price: $355.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.63 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M332-268
Zoro #
G810344254
UPC #
764262303728
Country of Origin
India

Dimensions

Pile Height
0.63 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.86 in
Size
2 ft 6 in x 8 ft

Details

Color
Burgandy
Shape
Runner
Material
Face: 100% Wool
Weight
15 lb
Includes
Care Label
Features
Handmade
Construction
Hand Loomed
Machine Washable
No
Sub Style
Minimalist
Backing
Canvas
High Traffic Compatible
Yes
Style
Modern
High/Low Texture
Yes
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No

Description

Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.