Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mystique M-332 Handmade Area Rug

  • Mfr # M332-99RD

  • Zoro # G910344192


product price: $1,660.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Burgandy
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M332-99RD
Zoro #
G910344192
UPC #
764262303810
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.63 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.86 in

Details

Color
Burgandy
Style
Modern
Material
Face: 100% Wool
Shape
Round
Weight
71.3 lb
Features
Handmade
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
High/Low Texture
Yes
Machine Washable
No
Construction
Hand Loomed
Durable/Performance Rated
No
Sub Style
Minimalist

Description

Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.