
Mystique M-345 Handmade Area Rug
Mfr # M345-7696
Zoro # G210347923
product price: $1,135.00
/ea
Free Shipping & Returns
Key Features
Color
Camel
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M345-7696
Zoro #
G210347923
UPC #
764262305326
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.63 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.86 in
Details
Color
Camel
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
53.44 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Loomed
Outdoor Safe
No
Backing
Canvas
High/Low Texture
Yes
Description
Introducing the Mystique area rug, a modern style statement piece to bring your home decor to life. Hand loomed in India with high-quality wool and a high/low pile, this rug will add softness and texture to any room. Perfect for contemporary spaces, the Mystique is designed with durability in mind, so you can enjoy it for years to come. For best results, use with a rug pad sold separately. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.