
Mystique M-5328 Handmade Area Rug
Mfr # M5328-811
Zoro # G810351368
product price: $1,395.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5328-811
Zoro #
G810351368
UPC #
764262600353
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.63 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Dusty Sage
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
66 lb
Machine Washable
No
Construction
Hand Loomed
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Sub Style
Minimalist
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
Yes
Description
Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.