
Mystique M-5328 Handmade Area Rug
Mfr # M5328-913
Zoro # G810352297
product price: $2,045.00
/eaKey Features
Color
Dusty Sage
Style
Modern
Material
Face: 100% Wool
Pile Height
0.63 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5328-913
Zoro #
G810352297
UPC #
764262894219
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0.63 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.86 in
Details
Color
Dusty Sage
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
87.75 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Construction
Hand Loomed
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
Yes
Durable/Performance Rated
No
Description
Bring a timeless, modern look to your home with this Mystique area rug. Hand loomed in India from durable wool, this high pile rug features a unique high/low texture for an eye-catching look. The perfect combination of style and comfort, this area rug is sure to make a statement in any room. For best results, use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.