
Mystique M-5479 Handmade Area Rug
Mfr # M5479-23
Zoro # G410352505
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Navy
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5479-23
Zoro #
G410352505
UPC #
889292581868
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in
Details
Color
Navy
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.8 lb
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Loomed
High/Low Texture
No
Has Fringe
No
Backing
Canvas
Description
Bring a touch of elegance to your home with this stunning Mystique area rug! This hand loomed Wool rug is made in India and designed to bring beauty and comfort to any space. The medium pile construction provides a soft feel underfoot, while the spot cleaning care instructions make it easy to keep clean. Perfect for any room in the house, this area rug looks great on its own or layered with other rugs. For an added layer of comfort, pair this stylish area rug with a non-slip rug pad sold separately. Add style and sophistication to your home today with the Mystique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.