Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mystique M-5479 Handmade Area Rug

  • Mfr # M5479-912

  • Zoro # G910352401


product price: $1,855.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Navy
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5479-912
Zoro #
G910352401
UPC #
889292586481
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.4 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.55 in

Details

Color
Navy
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
86.4 lb
Includes
Care Label
Machine Washable
No
Construction
Hand Loomed
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No

Description

Bring a touch of elegance to your home with this stunning Mystique area rug! This hand loomed Wool rug is made in India and designed to bring beauty and comfort to any space. The medium pile construction provides a soft feel underfoot, while the spot cleaning care instructions make it easy to keep clean. Perfect for any room in the house, this area rug looks great on its own or layered with other rugs. For an added layer of comfort, pair this stylish area rug with a non-slip rug pad sold separately. Add style and sophistication to your home today with the Mystique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.