Zoro Homepage

Nadine NDD-2300 Handmade Area Rug

  • Mfr # NDD2300-268

  • Zoro # G710368091


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Ivory, Blue, Seafoam
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDD2300-268
Zoro #
G710368091
UPC #
889292375023
Country of Origin
India

Dimensions

Pile Height
0.79 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.98 in

Details

Color
Beige, Ivory, Blue, Seafoam
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Weight
9.4 lb
Features
Handmade
Includes
Care Label
Style
Global
Sub Style
Bohemian
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Transform any space with the Nadine Area Rug. This beautiful and unique hand-woven rug is made from a blend of cotton and wool, creating a soft high pile that adds texture and comfort to any room. The global style will bring an exotic flair to your home, while the hand-woven construction ensures a strong and long lasting rug. Made in India, this area rug pairs well with a rug pad not included for added cushioning. For best results, spot clean only. Add the Nadine Area Rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.