
Nadine NDD-2300 Handmade Area Rug
Mfr # NDD2300-69
Zoro # G610368269
product price: $760.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Ivory, Blue, Seafoam
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2300-69
Zoro #
G610368269
UPC #
889292375047
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.79 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.98 in
Details
Color
Beige, Ivory, Blue, Seafoam
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Includes
Care Label
Weight
25.38 lb
Features
Handmade
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Description
Transform any space with the Nadine Area Rug. This beautiful and unique hand-woven rug is made from a blend of cotton and wool, creating a soft high pile that adds texture and comfort to any room. The global style will bring an exotic flair to your home, while the hand-woven construction ensures a strong and long lasting rug. Made in India, this area rug pairs well with a rug pad not included for added cushioning. For best results, spot clean only. Add the Nadine Area Rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.