Zoro Homepage

Nadine NDD-2301 Handmade Area Rug

  • Mfr # NDD2301-268

  • Zoro # G010368135


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Navy, Dark Blue
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDD2301-268
Zoro #
G010368135
UPC #
889292375092
Country of Origin
India

Dimensions

Pile Height
0.79 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.98 in
Size
2 ft 6 in x 8 ft

Details

Color
Ivory, Navy, Dark Blue
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Features
Handmade
Includes
Care Label
Weight
9.4 lb
Style
Global
Has Fringe
No
High/Low Texture
No
Construction
Hand Woven
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No

Description

Step into a world of comfort and style with the Nadine Collection Bohemian Global hand-made rug. Intricately hand-woven in India, this elegant piece masterfully combines wool and cotton to create a high pile experience that is simply heavenly underfoot. Its Bohemian Global style adds a touch of worldly sophistication to any room, making it the perfect centerpiece for your favorite living space. We recommend using this rug with a pad for added stability and comfort. Plus, maintaining its beauty is as easy as spot cleaning with water only. Transform your home with the luxurious softness and exceptional style of our Nadine Collection rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.