
Nadine NDD-2301 Handmade Area Rug
Mfr # NDD2301-912
Zoro # G810368090
product price: $1,505.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Navy, Dark Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2301-912
Zoro #
G810368090
UPC #
889292375139
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.79 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.98 in
Details
Color
Ivory, Navy, Dark Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Features
Handmade
Weight
50.76 lb
Includes
Care Label
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Woven
Description
Step into a world of comfort and style with the Nadine Collection Bohemian Global hand-made rug. Intricately hand-woven in India, this elegant piece masterfully combines wool and cotton to create a high pile experience that is simply heavenly underfoot. Its Bohemian Global style adds a touch of worldly sophistication to any room, making it the perfect centerpiece for your favorite living space. We recommend using this rug with a pad for added stability and comfort. Plus, maintaining its beauty is as easy as spot cleaning with water only. Transform your home with the luxurious softness and exceptional style of our Nadine Collection rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.