Zoro Homepage

Nadine NDD-2302 Handmade Area Rug

  • Mfr # NDD2302-268

  • Zoro # G810367949


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Blue
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDD2302-268
Zoro #
G810367949
UPC #
889292375160
Country of Origin
India

Dimensions

Pile Height
0.79 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.98 in
Size
2 ft 6 in x 8 ft

Details

Color
Ivory, Blue
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Includes
Care Label
Weight
9.4 lb
Features
Handmade
Sub Style
Bohemian
Has Fringe
No
Construction
Hand Woven
Printed Design
No
Style
Global
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Introducing the Nadine area rug, a stunning statement piece that will bring global style to your living space. This hand-woven cotton and wool high pile rug is crafted with care in India and designed to provide comfort and warmth underfoot. Use it with a rug pad for extra cushioning and protection. For easy maintenance, spot clean only. Create an inviting atmosphere with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.