
Nadine NDD-2302 Handmade Area Rug
Mfr # NDD2302-576
Zoro # G410367929
product price: $465.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2302-576
Zoro #
G410367929
UPC #
889292375177
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.79 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.98 in
Details
Color
Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
17.63 lb
Sub Style
Bohemian
Outdoor Safe
No
Construction
Hand Woven
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Machine Washable
No
Description
Introducing the Nadine area rug, a stunning statement piece that will bring global style to your living space. This hand-woven cotton and wool high pile rug is crafted with care in India and designed to provide comfort and warmth underfoot. Use it with a rug pad for extra cushioning and protection. For easy maintenance, spot clean only. Create an inviting atmosphere with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.