
Nadine NDD-2302 Handmade Area Rug
Mfr # NDD2302-912
Zoro # G710368060
product price: $1,505.00
/eaKey Features
Color
Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2302-912
Zoro #
G710368060
UPC #
889292375207
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.79 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.98 in
Details
Color
Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
50.76 lb
High/Low Texture
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Sub Style
Bohemian
Outdoor Safe
No
Description
Introducing the Nadine area rug, a stunning statement piece that will bring global style to your living space. This hand-woven cotton and wool high pile rug is crafted with care in India and designed to provide comfort and warmth underfoot. Use it with a rug pad for extra cushioning and protection. For easy maintenance, spot clean only. Create an inviting atmosphere with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.