
Nadine NDD-2303 Handmade Area Rug
Mfr # NDD2303-2339
Zoro # G510368727
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2303-2339
Zoro #
G510368727
UPC #
889292375221
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0.79 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.98 in
Details
Color
Beige, Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Weight
3.97 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Construction
Hand Woven
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Bohemian
High/Low Texture
No
Description
This Nadine area rug is the perfect addition to any home! With its unique global style, this hand-woven piece is made of a cotton and wool blend for added durability. The high pile design adds a luxurious feel to any room in your home, while the spot clean only care makes it easy to maintain. Crafted with care in India, this rug will make a stunning statement in your space. Don't forget to use with a rug pad for extra cushioning and stability!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.