
Nadine NDD-2303 Handmade Area Rug
Mfr # NDD2303-69
Zoro # G110368677
product price: $760.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2303-69
Zoro #
G110368677
UPC #
889292375252
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.79 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.98 in
Details
Color
Beige, Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Weight
25.38 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Sub Style
Bohemian
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
Description
This Nadine area rug is the perfect addition to any home! With its unique global style, this hand-woven piece is made of a cotton and wool blend for added durability. The high pile design adds a luxurious feel to any room in your home, while the spot clean only care makes it easy to maintain. Crafted with care in India, this rug will make a stunning statement in your space. Don't forget to use with a rug pad for extra cushioning and stability!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.