
Nadine NDD-2304 Handmade Area Rug
Mfr # NDD2304-912
Zoro # G610346991
product price: $1,505.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Beige, Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2304-912
Zoro #
G610346991
UPC #
889292375344
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.79 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.98 in
Details
Color
Beige, Ivory, Blue
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
50.76 lb
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Bohemian
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Description
This Nadine area rug adds a vibrant global-inspired touch to any living space. With its hand-woven construction, this piece is crafted of a cotton and wool blend for added texture and durability. The high pile will create an inviting atmosphere in your home, while the spot clean only care makes it easy to maintain. Made in India, this rug is the perfect way to add unique style with minimal effort. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.