
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IAL2313-2710
Zoro #
G210345172
UPC #
889292402422
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.35 in
Details
Color
Light Sage, Tan, Sage, Dark Blue, Mustard, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Includes
Care Label
Weight
12.08 lb
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Sage
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
High/Low Texture
No
Description
Introducing the Naila area rug - a modern piece of art for your floor. Crafted in Turkey with a machine-woven construction and made from polyester, this beautiful rug is designed to last and provide comfort for years to come. The medium pile makes it perfect for high traffic areas, while the fringe gives it an extra bit of character. For added protection, we recommend adding a rug pad underneath. Put the finishing touches on your home with the Naila area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.